ERIKS

ERIKS O-ring CR 70 32906 ISO3601-133 45,69x2,62

  • ERIKS:11110840
Image 1
ERIKS’ 32906 is a standard grade Neoprene compound for general purpose usage with good ozone and weathering resistance.
Save to list

€1.27/ pieceexcl. VAT

€1.54incl. VAT

7 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.26

-

25+

€1.14

10.00%

50+

€1.01

20.00%

100+

€0.89

30.00%

250+

€0.76

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
45.69 mm
Cross section
2.62 mm
Size according to AS568-BS1806-ISO3601
133
Product
O-ring
Material
CR
Colour
Black
Hardness
70
Compound
32906
Temperature range
from -35 to 110 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

108 In stock - Estimated delivery date 10/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 10/11/2026