

€0.60/ pieceexcl. VAT
€0.72incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.75 | - |
25+ | €0.67 | 10.00% |
50+ | €0.60 | 20.00% |
100+ | €0.52 | 30.00% |
250+ | €0.45 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 23.47 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 119 |
Product | O-ring |
Material | CR |
Colour | Black |
Hardness | 70 |
Compound | 32906 |
Temperature range | from -35 to 110 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
108 In stock - Estimated delivery date 10/11/2026