

€95.85/ pieceexcl. VAT
€115.98incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €95.85 | - |
25+ | €86.27 | 10.00% |
50+ | €76.68 | 20.00% |
100+ | €67.10 | 30.00% |
250+ | €57.51 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 495 mm |
Cross section | 7 mm |
Product | O-ring |
Material | CR |
Colour | Black |
Hardness | 70 |
Compound | 32906 |
Temperature range | from -35 to 110 °C |