

€6.10/ pieceexcl. VAT
€7.38incl. VAT
1857 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Without lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN25 |
D | 40 mm |
d1 | 30 mm |
T | 5 mm |
d | 30 mm |
Material | FKM |
Colour | Green |
Hardness | 75 |
Compound | 514342 |
Temperature range | from -20 to 200 °C |