

€28.27/ pieceexcl. VAT
€34.21incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN80 |
D | 95 mm |
d1 | 85 mm |
T | 6 mm |
d | 81.5 mm |
Material | PTFE |
Colour | White |
Hardness | 60 |
Compound | ER-01-E |
Temperature range | from -75 to 260 °C |