

€16.80/ pieceexcl. VAT
€20.33incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | With lip |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN10 |
D | 20 mm |
d1 | 12 mm |
T | 5 mm |
d | 10.5 mm |
Material | PTFE |
Colour | White |
Hardness | 60 |
Compound | ER-01-E |
Temperature range | from -75 to 260 °C |