

€3.13/ pieceexcl. VAT
€3.79incl. VAT
553 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN40 |
D | 52 mm |
d1 | 42 mm |
T | 5 mm |
d | 42 mm |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |