

€2.03/ pieceexcl. VAT
€2.46incl. VAT
3325 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN10 |
D | 20 mm |
d1 | 12 mm |
T | 4.5 mm |
d | 12 mm |
Material | VMQ |
Colour | Red-brown |
Hardness | 70 |
Compound | 714177 |
Temperature range | from -60 to 220 °C |