

€51.20/ pieceexcl. VAT
€61.95incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | Teflex® |
Type | Without lip |
Jacket material | FEP |
Jacket colour | Transparent |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN15 |
D | 26 mm |
d1 | 18 mm |
T | 4.5 mm |
d | 18 mm |
Material | FEP/VMQ |
Colour | Transparent red |
Hardness | 90 |
Compound | 900554 |
Temperature range | from -60 to 200 °C |