

€5.43/ pieceexcl. VAT
€6.57incl. VAT
129 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN32 |
D | 46 mm |
d1 | 36 mm |
T | 5 mm |
d | 36 mm |
Material | PTFE |
Colour | White |
Hardness | 60 |
Compound | ER-01-E |
Temperature range | from -75 to 260 °C |