

€41.75/ pieceexcl. VAT
€50.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN125 |
D | 142 mm |
d1 | 130 mm |
T | 7 mm |
d | 130 mm |
Material | PTFE |
Colour | White |
Hardness | 60 |
Compound | ER-01-E |
Temperature range | from -75 to 260 °C |