

€21.11/ pieceexcl. VAT
€25.54incl. VAT
160 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN150 |
D | 167 mm |
d1 | 155 mm |
T | 7 mm |
d | 155 mm |
Material | HNBR |
Colour | Yellow |
Hardness | 70 |
Compound | 886270 |
Temperature range | from -30 to 150 °C |