

€1.84/ pieceexcl. VAT
€2.23incl. VAT
957 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN10 |
D | 20 mm |
d1 | 12 mm |
T | 4.5 mm |
d | 12 mm |
Material | HNBR |
Colour | Yellow |
Hardness | 70 |
Compound | 886270 |
Temperature range | from -30 to 150 °C |