

€0.67/ pieceexcl. VAT
€0.81incl. VAT
4431 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Standard couplingring | DIN 11851 |
Dimension couplingring | DN15 |
Material | EPDM |
Colour | Black |
Hardness | 70 |
Compound | 559315 |
Temperature range | from -50 to 140 °C |