

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Window/door profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 50 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 10 mm |
Width | 16.8 mm |
Roll length | 50 m |