

€53.40/ meterexcl. VAT
€64.61incl. VAT
Sold per: 0.001Min. order: 0.001
91.8 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Impact protection profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 65 Shore A |
Colour | White |
Temperature range | from -35 to 120 °C |
Height | 27 mm |
Width | 49.5 mm |
Roll length | 25 m |