

€25.30/ meterexcl. VAT
€30.61incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Special profiles |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 45 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 36 mm |
Width | 27 mm |
Roll length | 20 m |