

€11.10/ meterexcl. VAT
€13.43incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Special profiles |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Colour | Black |
Temperature range | from -35 to 120 °C |
Roll length | 50 m |