

Sold per: 0.001Min. order: 0.001
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Stripe |
Material | T100G |
Width | 6.1 mm |
Groove Width | 6.2 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |