ERIKS

ERIKS Guide strip Powerslide T100G 24,5x2,5 shaft 180 piston 185

  • ERIKS:12354716
Image 1
Save to list
Not available in webshop
Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
Powerslide
Shape
Stripe
Material
T100G
Internal diameter
180 mm
Outer diameter
185 mm
Width
24.5 mm
Groove Width
25 mm
Thickness
2.5 mm
Temperature range
from -40 to 100 °C