

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | Powerslide |
Shape | Split ring |
Material | T100G |
Internal diameter | 155 mm |
Outer diameter | 160 mm |
Width | 19.5 mm |
Groove Width | 20 mm |
Thickness | 2.5 mm |
Temperature range | from -40 to 100 °C |