

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.66 | - |
10+ | €1.49 | 10.00% |
25+ | €1.33 | 20.00% |
50+ | €1.16 | 30.00% |
100+ | €1.08 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 21 mm |
Outer diameter | 25 mm |
Width | 9.6 mm |
Groove Width | 9.6 mm |
Thickness | 2 mm |
Temperature range | from -40 to 110 °C |