

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.37 | - |
10+ | €3.93 | 10.00% |
25+ | €3.50 | 20.00% |
50+ | €3.06 | 30.00% |
100+ | €2.84 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 119 mm |
Outer diameter | 125 mm |
Width | 19.2 mm |
Groove Width | 19.2 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |