

€3.83/ pieceexcl. VAT
€4.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.83 | - |
10+ | €3.45 | 10.00% |
25+ | €3.06 | 20.00% |
50+ | €2.68 | 30.00% |
100+ | €2.49 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 99 mm |
Outer diameter | 105 mm |
Width | 12.7 mm |
Groove Width | 12.7 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |