

€12.00/ pieceexcl. VAT
€14.52incl. VAT
3 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.00 | - |
5+ | €9.60 | 20.00% |
10+ | €7.80 | 35.00% |
30+ | €6.00 | 50.00% |
50+ | €5.40 | 55.00% |
100+ | €4.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGU |
Shape | Split ring |
Material | POM |
Internal diameter | 74 mm |
Outer diameter | 80 mm |
Width | 12.8 mm |
Groove Width | 12.8 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |