

€13.60/ pieceexcl. VAT
€16.46incl. VAT
5 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.60 | - |
5+ | €10.88 | 20.00% |
10+ | €8.84 | 35.00% |
30+ | €6.80 | 50.00% |
50+ | €6.12 | 55.00% |
100+ | €5.44 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 90 mm |
Outer diameter | 96 mm |
Width | 12.8 mm |
Groove Width | 12.7 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |