

€7.65/ pieceexcl. VAT
€9.26incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.65 | - |
5+ | €6.12 | 20.00% |
10+ | €4.97 | 35.00% |
30+ | €3.83 | 50.00% |
50+ | €3.44 | 55.00% |
100+ | €3.06 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 40 mm |
Outer diameter | 46 mm |
Width | 9.6 mm |
Groove Width | 9.6 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |