

€2.03/ pieceexcl. VAT
€2.46incl. VAT
10 In stock - Estimated delivery date 04/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.03 | - |
10+ | €1.83 | 10.00% |
25+ | €1.62 | 20.00% |
50+ | €1.42 | 30.00% |
100+ | €1.32 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 40 mm |
Outer diameter | 44 mm |
Width | 9.6 mm |
Groove Width | 9.6 mm |
Thickness | 2 mm |
Temperature range | from -40 to 110 °C |