

€15.10/ pieceexcl. VAT
€18.27incl. VAT
94 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.10 | - |
5+ | €12.08 | 20.00% |
10+ | €9.82 | 35.00% |
30+ | €7.55 | 50.00% |
50+ | €6.80 | 55.00% |
100+ | €6.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Type | EPGI |
Shape | Split ring |
Material | POM |
Internal diameter | 100 mm |
Outer diameter | 106 mm |
Width | 12.8 mm |
Groove Width | 12.8 mm |
Thickness | 3 mm |
Temperature range | from -40 to 110 °C |