

€3.42/ meterexcl. VAT
€4.14incl. VAT
Sold per: 0.001Min. order: 0.001
172 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Window/door profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | TPE |
Hardness | 60 Shore A |
Colour | Transparent |
Temperature range | from -40 to 70 °C |
Height | 12.3 mm |
Width | 6.6 mm |
Roll length | 50 m |