

€5.95/ meterexcl. VAT
€7.20incl. VAT
28 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Window/door profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | TPE |
Hardness | 60 Shore A |
Colour | Black |
Temperature range | from -40 to 70 °C |
Height | 12.5 mm |
Width | 12 mm |
Roll length | 30 m |