

€17.30/ meterexcl. VAT
€20.93incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Window/door profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 55 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 24.5 mm |
Width | 8.5 mm |