

€23.40/ meterexcl. VAT
€28.31incl. VAT
Sold per: 14.5Min. order: 14.5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 34 mm |
Width | 29 mm |
Roll length | 14.5 m |