

€17.50/ meterexcl. VAT
€21.18incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 30.5 mm |
Width | 19 mm |
Roll length | 15 m |
€12.90/ meterexcl. VAT
€15.61incl. VAT
Sold per: 45Min. order: 45
Estimated delivery date - 25/11/2026