

€12.80/ meterexcl. VAT
€15.49incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 15 mm |
Width | 13 mm |
Roll length | 25 m |
€8.60/ meterexcl. VAT
€10.41incl. VAT
Estimated delivery date - 09/12/2026