

€9.60/ meterexcl. VAT
€11.62incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 14.5 mm |
Width | 12 mm |
Roll length | 20 m |
€5.35/ meterexcl. VAT
€6.47incl. VAT
Estimated delivery date - 02/12/2026