Flanged bushing, SBK Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 45 mm Flange Dia., 5 mm Flange Thk., 35 mm Outside Dia., 25 mm WD

  • ERIKS:12441537
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€14.25/ pieceexcl. VAT

€17.24incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.25

-

10+

€12.07

15.33%

25+

€10.74

24.67%

50+

€9.86

30.80%

100+

€9.22

35.33%

250+

€8.77

38.47%

500+

€8.34

41.47%

1000+

€8.12

43.00%

2500+

€7.89

44.67%

5000+

€7.68

46.13%

10000+

€7.46

47.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBK
Manufacturer ID
SBK 025/035 X 25 - 045 X 5
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
25 mm
Flange diameter
45 mm
Flange thickness
5 mm
With collar
Yes
Operating temperature
from -10 to 90 °C
d
25 mm
D
35 mm
D1
45 mm
B
5 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance