
€8.41/ pieceexcl. VAT
€10.18incl. VAT
114 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.41 | - |
10+ | €7.11 | 15.48% |
25+ | €6.35 | 24.52% |
50+ | €5.82 | 30.73% |
100+ | €5.42 | 35.59% |
250+ | €5.18 | 38.42% |
500+ | €4.92 | 41.47% |
1000+ | €4.78 | 43.16% |
2500+ | €4.66 | 44.63% |
5000+ | €4.51 | 46.33% |
10000+ | €4.40 | 47.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 020/026 X 30 - 032 X 3 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 30 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 26 mm |
D1 | 32 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |