
€6.63/ pieceexcl. VAT
€8.02incl. VAT
131 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.63 | - |
10+ | €5.61 | 15.47% |
25+ | €4.99 | 24.79% |
50+ | €4.59 | 30.80% |
100+ | €4.28 | 35.53% |
250+ | €4.09 | 38.40% |
500+ | €3.88 | 41.55% |
1000+ | €3.78 | 42.98% |
2500+ | €3.66 | 44.84% |
5000+ | €3.56 | 46.28% |
10000+ | €3.47 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBK |
Manufacturer ID | SBK 020/026 X 20 - 032 X 3 |
Shaft diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 20 mm |
Flange diameter | 32 mm |
Flange thickness | 3 mm |
With collar | Yes |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 26 mm |
D1 | 32 mm |
B | 3 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |