
€30.60/ pieceexcl. VAT
€37.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | MVQ 60 |
Type | SILICONE TRANSPARENT |
Norm | EN 1514-1 IBC |
Number of inserts | 0 |
Nominal diameter | DN300 |
Flange pressure stage | PN10 |
Outer Diameter | 378 mm |
Inner Diameter | 324 mm |
Thickness | 3 mm |
Flange standard | EN 1092-1 RF |
Material | MVQ (silicone) |
Hardness (Sh A) | 60 |
Colour | Transparent |
Temperature range | from -50 to 200 °C |
Max. pressure | 10 bar |
Density | 1.15 g/cm³ |