ERIKS

ERIKS Flange Gasket SILIC PN10/16 DN100 3

  • ERIKS:12268817
Image 1
Save to list

€6.90/ pieceexcl. VAT

€8.35incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
MVQ 60
Type
SILICONE TRANSPARENT
Norm
EN 1514-1 IBC
Number of inserts
0
Nominal diameter
DN100
Flange pressure stage
PN10/16
Outer Diameter
162 mm
Inner Diameter
115 mm
Thickness
3 mm
Flange standard
EN 1092-1 RF
Material
MVQ (silicone)
Hardness (Sh A)
60
Colour
Transparent
Temperature range
from -50 to 200 °C
Max. pressure
10 bar
Density
1.15 g/cm³