ERIKS

ERIKS Flange gasket Elastomet OR EPDM PN10 DN450 - (540x470x7/10)

  • ERIKS:10068431
Image 1
Save to list

€53.10/ pieceexcl. VAT

€64.25incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN450
Flange pressure stage
PN10
Outer Diameter
540 mm
Inner Diameter
470 mm
Thickness
7/10 mm
Flange standard
EN 1092-1 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel