ERIKS

ERIKS Flange gasket Elastomet OR EPDM PN10/40 DN40 - (92x49x4/5)

  • ERIKS:10002004
Image 1
Save to list

€8.78/ pieceexcl. VAT

€10.62incl. VAT

273 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
EN 1514-1 IBC
Number of inserts
1
Nominal diameter
DN40
Flange pressure stage
PN10/40
Outer Diameter
92 mm
Inner Diameter
49 mm
Thickness
4/5 mm
Flange standard
EN 1092-1 RF
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel