ERIKS

ERIKS Flange gasket Elastomet OR EPDM 150lbs 3/4" - (54x27x3/4)

  • ERIKS:10002030
Image 1
Save to list

€8.25/ pieceexcl. VAT

€9.98incl. VAT

32 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
ANSI
Nominal diameter
3/4"
Flange pressure stage
150lbs
Outer Diameter
54 mm
Inner Diameter
27 mm
Thickness
3 mm
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel