ERIKS

ERIKS Flange gasket Elastomet OR EPDM 150lbs 2" - (102x60x4/5)

  • ERIKS:10002020
Image 1
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

202 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
ANSI
Nominal diameter
2"
Flange pressure stage
150lbs
Outer Diameter
102 mm
Inner Diameter
60 mm
Thickness
4 mm
Material
EPDM
Hardness (Sh A)
70
Colour
Black
Temperature range
from -30 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel