ERIKS

ERIKS Flange gasket Elastomet OR CSM PN10 DN400 490x420x7 /10

  • ERIKS:10002042
Image 1
Save to list

€71.91/ pieceexcl. VAT

€87.01incl. VAT

Estimated delivery date - 26/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
DIN
Nominal diameter
DN400
Flange pressure stage
PN10
Thickness
7 mm
Material
CSM (Hypalon)
Hardness (Sh A)
80
Colour
Black
Temperature range
from -20 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel