ERIKS

ERIKS Flange gasket Elastomet OR CSM PN10/16 DN100 162x115x5 /6

  • ERIKS:10002037
Image 1
Save to list

€18.70/ pieceexcl. VAT

€22.63incl. VAT

41 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Series
ELASTOMET
Type
OR
Norm
DIN
Nominal diameter
DN100
Flange pressure stage
PN10/16
Thickness
5 mm
Material
CSM (Hypalon)
Hardness (Sh A)
80
Colour
Black
Temperature range
from -20 to 120 °C
Max. pressure
40 bar
Insert material
Carbon steel