

€14.20/ pieceexcl. VAT
€17.18incl. VAT
19 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | OR |
Norm | DIN |
Nominal diameter | DN40 |
Flange pressure stage | PN10/40 |
Thickness | 4 mm |
Material | CSM (Hypalon) |
Hardness (Sh A) | 80 |
Colour | Black |
Temperature range | from -20 to 120 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |