




€85.88/ pieceexcl. VAT
€103.91incl. VAT
Estimated delivery date - 26/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | ELASTOMET |
Type | V |
Norm | DIN |
Nominal diameter | DN600 |
Flange pressure stage | PN16 |
Outer Diameter | 735 mm |
Inner Diameter | 620 mm |
Thickness | 7 mm |
Material | EPDM |
Hardness (Sh A) | 70 |
Colour | Black |
Temperature range | from -30 to 120 °C |
Max. pressure | 40 bar |
Insert material | Carbon steel |