

€0.11/ pieceexcl. VAT
€0.13incl. VAT
Sold per: 100Min. order: 100
89 In stock - Estimated delivery date 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Series | FIBER |
With Inner eyelet | No |
Outer Diameter | 9 mm |
Inner Diameter | 5 mm |
Thickness | 1 mm |
Colour | Red |
Anti sticking layer | No |
Temperature range | from 0 to 100 °C |
Density | 1.2 g/cm³ |